Menu Search
Search
PHOENIX CONTACT #3200535

Insulated Ferrule Polypropylene Copper, Tin-Plated 12 AWG Gray - AI4-10GY

SKU # 78037395995
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 12 AWG
Conductor Max: 12 AWG
Pin-Blade Length: 0.39" (10 mm)
Pin-Blade Diameter/​Width: 0.110 in. (2.8 mm) O.D.
Color: Gray
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack