Menu Search
Pin Terminals-Ferrules Series FTD Insulated Ferrule, 18 AWG, 1C, Gray, Copper, Tin-Plated, Polypropylene

PANDUIT #FSD76-8-5K8

Pan-Term® Series FTD Insulated Ferrule, 18 AWG, 1C, Gray, Copper, Tin-Plated, Polypropylene

SKU #07498301029
Manufacturer Series: FTD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.31" (8 mm)
Pin-Blade Diameter/Width: 0.060" (1.5 mm) O.D.
Color: Gray
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 5000 Pack