Menu Search
Pin Terminals-Ferrules Pin Terminal, 22 - 18 AWG, 1C, Red, Copper/Tin-Plated, Vinyl, 3000 Pack
PANDUIT #PV18-P47B-3K

Pan-Term® Pin Terminal, 22 - 18 AWG, 1C, Red, Copper/Tin-Plated, Vinyl, 3000 Pack

SKU # 07498336911 Manufacturer Series: PV-P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3,000
Unable to add item to cart. Please try again.
Type: Insulated Pin Terminal
Conductor Count: 1C
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.490" (12.4 mm)
Pin-Blade Diameter/​Width: 0.070 in. (1.8 mm) O.D.
Color: Red
Temperature Rating: 221°F (105°C)
Insulation Material: Vinyl
Contact Material: Copper, Tin-Plated
Package Quantity: 3000 Pack