Menu Search
Search
PANDUIT #P14-P47-M

Pan-Term® Pin Terminal, 16 - 14 AWG, 1C, Copper/Tin-Plated, Non-Insulated, 1000 Pack

SKU # 07498381230 Manufacturer Series: P-C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Insulated Pin Terminal
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.551" (14.0 mm)
Pin-Blade Diameter/​Width: 0.070 in. (1.8 mm) O.D.
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack