Menu Search
Pin Terminals-Ferrules Non-Insulated Ferrule, 4 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 100 Pack

PANDUIT #F85-25-C

Pan-Term® Non-Insulated Ferrule, 4 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 100 Pack

SKU #07498376365
Manufacturer Series: F
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 4 AWG
Conductor Max: 4 AWG
Pin-Blade Length: 0.98" (25 mm)
Pin-Blade Diameter/Width: 0.300" (7.6 mm) O.D.
Color Standards Style: DIN Standard
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack