Menu Search
Pin Terminals-Ferrules Non-Insulated Ferrule, 16 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 1000 Pack
PANDUIT #F78-7-M

Pan-Term® Non-Insulated Ferrule, 16 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 1000 Pack

SKU # 07498376330 Manufacturer Series: F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.28" (7.12 mm)
Pin-Blade Diameter/​Width: 0.080" (2.0 mm) O.D.
Color Standards Style: DIN Standard
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack