Menu Search
Pin Terminals-Ferrules Non-Insulated Ferrule, 14 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 1000 Pack

PANDUIT #F80-15-M

Pan-TermĀ® Non-Insulated Ferrule, 14 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 1000 Pack

SKU #07498376339
Manufacturer Series: F
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 14 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.590" (15.0 mm)
Pin-Blade Diameter/Width: 0.100" (2.5 mm) O.D.
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack