Menu Search
PANDUIT #F81-12-M

Pan-TermĀ® Non-Insulated Ferrule, 12 AWG, 1C, Metallic, Copper, Tin-Plated, Non-Insulated, 1000 Pack

SKU # 07498376342 Manufacturer Series: F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 12 AWG
Conductor Max: 12 AWG
Pin-Blade Length: 0.471" (12.0 mm)
Pin-Blade Diameter/​Width: 0.130" (3.3 mm) O.D.
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack