Menu Search
PANDUIT #FTD76-8-D

Pan-Term® Insulated Ferrule, 20 AWG, 2C, Gray, Copper/Tin-Plated, Polypropylene, 500 Pack

SKU # 07498376306 Manufacturer Series: FTD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 2C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/​Width: 0.080" (2.0 mm) O.D.
Color: Gray
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack