Menu Search
PANDUIT #FTD77-10-D

Pan-Term® Insulated Ferrule, 18 AWG, 2C, Red, Copper/Tin-Plated, Polypropylene, 500 Pack

SKU # 07498376309 Manufacturer Series: FTD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 2C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Pin-Blade Diameter/​Width: 0.090" (2.3 mm) O.D.
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack