Menu Search
PANDUIT #FSF77-8-D

Insulated Ferrule, 18 AWG, 1C, White, Copper, Tin-Plated, Polypropylene, 500 Pack

SKU # 07498376290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Pin-Blade Length: 0.315 in (8.0 mm)
Color: French