Menu Search
Search
PANDUIT #FSD77-8-DSL2

Pan-Term® Insulated Ferrule, 18 AWG, 1C, Red, Copper/Tin-Plated, Polypropylene, 500 Tape Mounted

SKU # 07498300991 Manufacturer Series: FSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/​Width: 0.070" (1.8 mm) O.D.
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Tape Mounted