Menu Search
Pin Terminals-Ferrules Insulated Ferrule, 16 AWG, 2C, Black, Copper/Tin-Plated, Polypropylene, 500 Pack

PANDUIT #FTD78-8-D

Pan-Term® Insulated Ferrule, 16 AWG, 2C, Black, Copper/Tin-Plated, Polypropylene, 500 Pack

SKU #07498376310
Manufacturer Series: FTD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Insulated Ferrule
Conductor Count: 2C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/Width: 0.100" (2.5 mm) O.D.
Color: Black
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack