Menu Search
Pin Terminals-Ferrules Insulated Ferrule, 16 AWG, 1C, Black, Copper/Tin-Plated, Polypropylene, 500 Tape Mounted
PANDUIT #FSD78-8-DSL0

Pan-Term® Insulated Ferrule, 16 AWG, 1C, Black, Copper/Tin-Plated, Polypropylene, 500 Tape Mounted

SKU # 07498300992 Manufacturer Series: FSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/​Width: 0.080" (2.0 mm) O.D.
Color: Black
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Tape Mounted