Menu Search
Search
PANDUIT #FTD82-14-C

Pan-Term® Insulated Ferrule, 10 AWG, 2C, Yellow, Copper/Tin-Plated, Polypropylene, 100 Pack

SKU # 07498376315 Manufacturer Series: FTD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 2C
Conductor Min: 10 AWG
Conductor Max: 10 AWG
Pin-Blade Length: 0.551" (14.0 mm)
Pin-Blade Diameter/​Width: 0.200" (5.0 mm) O.D.
Color: Yellow
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack