Menu Search
Search
PANDUIT #FSD78-10-D

Ferrule, Insulated; Copper; 1C; 16 AWG (1.5mm2); 0.39 in. Blade

SKU # 07498376256 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Pin-Blade Length: 0.39 in. (10mm)
Conductor Min: 16 AWG (1.5mm2)
Conductor Max: 16 AWG (1.5mm2)
Pin-Blade Diameter/​Width: 0.07 in. (1.8mm)
Color: Black
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated