Menu Search
Pin Terminals-Ferrules Ferrule, Insulated; Copper; 1C; 8 AWG (10.0mm2); 0.71 in. Blade
PANDUIT #FSD83-18-C

Ferrule, Insulated; Copper; 1C; 8 AWG (10.0mm2); 0.71 in. Blade

SKU # 07498376268 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 8 AWG (10.0mm2)
Conductor Max: 8 AWG (10.0mm2)
Pin-Blade Length: 0.71 in. (18mm)
Pin-Blade Diameter/​Width: 0.18 in. (4.6mm)
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack