Menu Search
Pin Terminals-Ferrules Ferrule, Insulated; Copper; 1C; 14 AWG (2.08mm2); 0.31 in. Blade
PANDUIT #FSD79-8-D

Ferrule, Insulated; Copper; 1C; 14 AWG (2.08mm2); 0.31 in. Blade

SKU # 07498376400 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 14 AWG (2.08mm2)
Conductor Max: 14 AWG (2.08mm2)
Pin-Blade Length: 0.31 in. (8mm)
Pin-Blade Diameter/​Width: 0.08 in. (2.1mm)
Color: Yellow
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack