Menu Search
Pin Terminals-Ferrules Ferrule, Insulated; Copper; 1C; 10 AWG (6.0mm2); 0.71 in. Blade

PANDUIT #FSD82-18-C

Ferrule, Insulated; Copper; 1C; 10 AWG (6.0mm2); 0.71 in. Blade

SKU #07498376266
Manufacturer Series: Type FSD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 10 AWG (6.0mm2)
Conductor Max: 10 AWG (6.0mm2)
Pin-Blade Length: 0.71 in. (18mm)
Pin-Blade Diameter/Width: 0.14 in. (3.6mm)
Color: Yellow
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack