Menu Search

PANDUIT #FSD82-12-C

Ferrule, Insulated; Copper; 1C; 10 AWG (6.0mm2); 0.47 in. Blade

SKU: 07498376265
Manufacturer Series: Type FSD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 10 AWG (6.0mm2)
Conductor Max: 10 AWG (6.0mm2)
Pin-Blade Length: 0.47 in. (12mm)
Pin-Blade Diameter/Width: 0.14 in. (3.6mm)
Color: Yellow
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack