Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 22 AWG Turquoise

GREENLEE #168/T

Insulated Ferrule Polypropylene Copper, Tin-Plated 22 AWG Turquoise

SKU #78331004839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 22 AWG
Conductor Max: 22 AWG
Pin-Blade Length: 0.236" (6.0 mm)
Color: Turquoise
Color Standards Style: Old DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated