Menu Search
GREENLEE #169/OH

Insulated Ferrule Polypropylene Copper, Tin-Plated 20 AWG Orange

SKU # 78331004843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: Orange
Color Standards Style: Old DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated