Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 20 AWG Orange

GREENLEE #169/O

Insulated Ferrule Polypropylene Copper, Tin-Plated 20 AWG Orange

SKU #78331004842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: Orange
Color Standards Style: Old DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated