Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 18 AWG Gray

GREENLEE #470/10

Insulated Ferrule Polypropylene Copper, Tin-Plated 18 AWG Gray

SKU #78331004553
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: Gray
Color Standards Style: DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated