Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 16 AWG Black

GREENLEE #472/8

Insulated Ferrule Polypropylene Copper, Tin-Plated 16 AWG Black

SKU #78331004559
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: Black
Color Standards Style: DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated