Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 14 AWG Blue

GREENLEE #173/BH

Insulated Ferrule Polypropylene Copper, Tin-Plated 14 AWG Blue

SKU #78331004856
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 14 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.471" (12.0 mm)
Color: Blue
Color Standards Style: Old DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated