Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 12 AWG Gray
GREENLEE #474/10

Insulated Ferrule Polypropylene Copper, Tin-Plated 12 AWG Gray

SKU # 78331004566
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 12 AWG
Conductor Max: 12 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: Gray
Color Standards Style: DIN Standard
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated