Menu Search
Pin Terminals-Ferrules Insulated Pin Terminal Polypropylene Copper, Tin-Plated 20 AWG White

EATON #XBAF1

Insulated Pin Terminal Polypropylene Copper, Tin-Plated 20 AWG White

SKU #78211692641
Manufacturer Series: XB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Insulated Pin Terminal
Conductor Count: 1C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/Width: 0.055" (1.4 mm) O.D.
Color: White
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack