BURNDY #YF0412ID

Insulated Ferrule 1C 4 AWG 0.47 in. (11.9 mm)

SKU: 78181048263
Manufacturer Series: D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 4 AWG
Pin-Blade Length: 0.47 in. (11.9 mm)
Pin-Blade Diameter/Width: 0.31 in. (7.9 mm)
Color: Yellow
Contact Material: Tin Electro Plated Copper
Package Quantity: 100 Bag
Description
Insulated Ferrule 1C 4 AWG 0.47 in. (11.9 mm)
Additional Info: Type: YF-I, Length: 0.94 in. (23.87 mm)