Menu Search
Search
BURNDY #YF1012ID

Insulated Ferrule 1C 10 AWG 0.47 in. (11.9 mm)

SKU # 78181048282 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 10 AWG
Pin-Blade Length: 0.47 in. (11.9 mm)
Pin-Blade Diameter/​Width: 0.15 in. (3.8 mm)
Color: Yellow
Contact Material: Tin Electro Plated Copper
Package Quantity: 100 Bag

Insulated Ferrule 1C 10 AWG 0.47 in. (11.9 mm)

Additional Info: Type: YF-I, Length: 0.82 in. (20.83 mm)