You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #U-5-U-4-6

Thomas and Betts Compression Pin Terminal, 6 in. L Pin

SKU # 78378675689 Manufacturer Series: Homac
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Pin Terminal
Pin-Blade Length: 6 in.
Pin-Blade Diameter/​Width: 0.20 in.
Pin Size: No. 4
Wire Size: 4 str, 4 ACSR
Contact Material: Aluminum, with Copper Pin
Package Quantity: 50