Menu Search
Pin Connector Inserts Connector, AV, VGA, 15-Pin, Faceplate Mount

HUBBELL #15T6P1

iStation Connector, AV, VGA, 15-Pin, Faceplate Mount

SKU #66262029090
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: VGA
Mounting: Faceplate
Configuration: 15-pin
Package: 1

Pin Connector Inserts: Module Type - VGA; Mounting - Faceplate; Configuration - 15-Pin; Package - 1; Additional Information - Contacts: Gold-Plated 2 micro-in, 8 in Tail; Manufacturer Series - iSTATION

Additional Info: Contacts: Gold-Plated 2 micro-in, 8 in Tail