Menu Search
APPLETON #N2DC75-J2

Intraground Explosion-Proof Pilot Light Incandescent 6S6 120V Red

SKU # 78138146724 Manufacturer Series: N2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof Pilot Light
NEMA: 3, 4X, 7BCD, 9EFG
Number of Lights: 2
Lamp Type: Incandescent 6S6 120V
Power Source: Full Voltage
Lens Color: Red
Box Size: 1 Gang
Hubs: (2) 1/2" or 3/4" Feed-Thru
Material: Glass Reinforced Thermoplastic Polyester

Pilot Light Stations: Station Type - Explosion-Proof Pilot Light; NEMA - 3, 4X, 7BCD, 9EFG; Number of Lights - 2; Lamp Type - Incandescent 6S6 120V; Power Source - Full Voltage; Lens Color - Red; Box Size - 1 Gang; Hubs - (2) 1/2" or 3/4" Feed-Thru; Material - Glass Reinforced Thermoplastic Polyester; Manufacturer Series - Intraground N2