LEGRAND - PASS & SEYMOUR #2151-GN

Pilot Light Lampholder Neon

SKU: 78500780399
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pilot Light Lamp Holder
Lamp Type: Neon
Voltage: 120-277V AC
Mounting: Switch Box
Plate Type: Switch (not included)
Description
Pilot Light Lampholders: Type - Pilot Light Lampholder; Lamp Type - Neon; Voltage - 120-277 VAC; Mounting - Switch Box; Plate Type - Switch (n/incl); Additional Information - Green Lens
Additional Info: Green Lens