You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #DSD948-J1

Explosion-Proof Pilot Light Cover Red EDS Iron Alloy

SKU # 78227402766 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pilot Light Cover
Number of Lights: 1
Color: Red
Light Type: Transformer
Back Box: EDS
Material: Iron Alloy