IDEAL #35-398

Hole Saw Arbor Pilot Drill High Speed 1/4 inch

SKU: 78325035398
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hole Saw Arbor Pilot Drill
Construction: High Speed
Dia - in: 1/4
Length: 2-3/4 in.
Fits Arbors: 35-392
Pilot Drills: Type - Hole Saw Arbor Pilot Drill; Construction - High Speed; Dia - in - 1/4; Length - in - 2-3/4; Fits Arbors - 35-392