IDEAL #35-397

Hole Saw Arbor Pilot Drill High Speed 1/4 inch

SKU: 78325035397
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hole Saw Arbor Pilot Drill
Construction: High Speed
Dia - in: 1/4
Length: 4-1/2 in.
Fits Arbors: 35-391,393,394,395
Pilot Drills: Type - Hole Saw Arbor Pilot Drill; Construction - High Speed; Dia - in - 1/4; Length - in - 4-1/2; Fits Arbors - 35-391,393,394,395