STEEL CITY #GSC-14-S

Ground Connector Stranded, Insulated

SKU: 78599116636
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Connector
Wire Type: Stranded, Insulated
Wire AWG: 14
Wire Length - in: 8 in
Terminals: End A - Round Head Screw, End B - Fork Lug
Description
Pigtails: Type - Ground Connector; Wire Type - Stranded, Insulated; Wire AWG - 14; Wire Length - in - 8 in; Terminals - End A - Round Head Screw, End B - Fork Lug