IDEAL #30-3470

Ground Connector Stranded

SKU: 78325069753
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Connector
Wire Type: Stranded
Wire AWG: 12
Wire Length - in: 8 in.
Description
Pigtails: Type - Ground Connector; Wire Type - Stranded; Wire AWG - 12; Wire Length - in - 8 in.; Additional Information - Material: Copper, Color: White
Additional Info: Material: Copper, Color: White