Menu Search
Pigtails Ground Connector Solid, Insulated
IDEAL #30-3390

Ground Connector Solid, Insulated

SKU # 78325047497
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50
Unable to add item to cart. Please try again.
Type: Ground Connector
Wire Type: Solid, Insulated
Wire AWG: 14
Wire Length: 8 in.
Terminals: End A - Looped with Hex Head Screw, End B - Bare Wire

Pigtails: Type - Ground Connector; Wire Type - Solid, Insulated; Wire AWG - 14; Wire Length - in - 8 in; Terminals - End A - Looped w/Hex Head Screw, End B - Bare Wire; Additional Information - Pkg: 50/Box

Additional Info: Pkg: 50/Box