Menu Search
Pigtails Ground 3-wire Connector Stranded, Insulated
IDEAL #30-3289

Ground 3-wire Connector Stranded, Insulated

SKU # 78325060799
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground 3-wire Connector
Wire Type: Stranded, Insulated
Wire AWG: 12
Terminals: End A - Ring Lug w/Hex Head Screw, End B - Fork Lug, End C - Fork Lug, End D - Bare Wire

Pigtails: Type - Ground 3-wire Connector; Wire Type - Stranded, Insulated; Wire AWG - 12; Terminals - End A - Ring Lug w/Hex Head Screw, End B - Fork Lug, End C - Fork Lug, End D - Bare Wire; Additional Information - Pkg: 25/Bag

Additional Info: Pkg: 25/Bag