IDEAL #30-3288

Ground 2-wire Connector Stranded, Insulated

SKU: 78325060796
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground 2-wire Connector
Wire Type: Stranded, Insulated
Wire AWG: 12
Terminals: End A - Ring Lug w/Hex Head Screw, End B - Fork Lug, End C - Fork Lug
Description
Pigtails: Type - Ground 2-wire Connector; Wire Type - Stranded, Insulated; Wire AWG - 12; Terminals - End A - Ring Lug w/Hex Head Screw, End B - Fork Lug, End C - Fork Lug; Additional Information - Pkg: 25/Bag
Additional Info: Pkg: 25/Bag