Menu Search
Pigtails Ground Connector Solid, Insulated
EATON CROUSE-HINDS SERIES #TP703

Ground Connector Solid, Insulated

SKU # 78618910703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Connector
Wire Type: Solid, Insulated
Wire AWG: 12
Wire Length: 6 in.
Terminals: End A - Hex Head Screw, End B - Bare Wire

Pigtails: Type - Ground Connector; Wire Type - Solid, Insulated; Wire AWG - 12; Wire Length - in - 6 in; Terminals - End A - Hex Head Screw, End B - Bare Wire