Menu Search
Pigtail-Stem Terminal Pin Connector, 600V, AL Conductor, 3/0 AWG Stranded x 1.38 in. L Stem, AL Barrel
PANDUIT #BPC3/0-X

Pin Connector, 600V, AL Conductor, 3/0 AWG Stranded x 1.38 in. L Stem, AL Barrel

SKU # 07498391348 Manufacturer Series: BPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Adapter Type: Compression Stem/Pigtail
Material: AL Barrel, CU Stem, Oxide-Inhibitor
Voltage: 600V
Conductor Type: AL
Stranded: 3/0
Stem AWG: 1/0
Stem Length: 1.38"
Die Code: Red, P71 & 298, 76

Additional Info: Includes Insulating Cover