Menu Search
Pigtail-Stem Terminal Compression Stem/Pigtail AL Barrel, CU Stem, Oxide-Inhibitor
ILSCO #CPM-2

Compression Stem/Pigtail AL Barrel, CU Stem, Oxide-Inhibitor

SKU # 78366900844 Manufacturer Series: CPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Adapter Type: Compression Stem/Pigtail
Material: AL Barrel, CU Stem, Oxide-Inhibitor
Voltage: 600V
Conductor Type: Copper
Stranded: 2
Stem AWG: 4
Stem Diameter: 0.234"
Stem Length: 0.88"
Die Code: Orange

Additional Info: Includes Insulating Cover