Menu Search
Search
ABB INSTALLATION PRODUCTS #PKL66-1

Thomas and Betts Compression Stem/Pigtail AL Barrel, CU Stem, Oxide-Inhibitor

SKU # 78378604704 Manufacturer Series: PKL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Compression Stem/Pigtail
Material: AL Barrel, CU Stem, Oxide-Inhibitor
Voltage: 35kV
Conductor Type: ACSR, AL
Stranded: 4/0
ACSR: 4/0
Stem Diameter: 0.365"
Stem Length: 6.00"
Die Code: 840, K840, TX, B48EA, U249