Menu Search
Pigtail Motor Disconnect Pigtail Male Double Disconnect 600V Copper, Tin plated

THOMAS & BETTS #M2D6M-2

Color-Keyed® Pigtail Male Double Disconnect 600V Copper, Tin plated

SKU #78621083208
Manufacturer Series: KUBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Pigtail Male Double Disconnect
Material: Copper, Tin Plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 6 AWG
Disconnect Size: 0.370" Diameter
Color Code: Blue
Insulator: M2DBOOT-2

Additional Info: Body Size: 2