THOMAS & BETTS #MD6M-2

Pigtail Male Disconnect 600V Copper, Tin plated

SKU: 78621078686
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Pigtail Male Disconnect
Material: Copper, Tin Plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 6 AWG
Disconnect Size: 0.250" Diameter
Color Code: Blue
Insulator: MDBOOT-1
Manufacturer Series: Color-Keyed KUBE
Description
Pigtail Motor Disconnect: Connector Type - Pigtail Male Disconnect; Material - Copper, Tin plated; Voltage - 600V; Conductor Type - CU; Wire AWG - 6 AWG; Disconnect Size - 0.250" Diameter; Color Code - Blue; Insulator - MDBOOT-1; Additional Information - Body Size: 1; Manufacturer Series - Color-Keyed KUBE
Additional Info: Body Size: 1