Menu Search
Pigtail Motor Disconnect Pigtail Female Disconnect 600V Copper, Tin plated
THOMAS & BETTS #MD6F-2

Color-Keyed® Pigtail Female Disconnect 600V Copper, Tin plated

SKU # 78621078687 Manufacturer Series: KUBE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Pigtail Female Disconnect
Material: Copper, Tin Plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 6 AWG
Disconnect Size: 0.250" Diameter
Color Code: Blue
Insulator: MDBOOT-1

Pigtail Motor Disconnect: Connector Type - Pigtail Female Disconnect; Material - Copper, Tin plated; Voltage - 600V; Conductor Type - CU; Wire AWG - 6 AWG; Disconnect Size - 0.250" Diameter; Color Code - Blue; Insulator - MDBOOT-1; Additional Information - Body Size: 1; Manufacturer Series - Color-Keyed KUBE

Additional Info: Body Size: 1