Menu Search
Pigtail Motor Disconnect Pigtail Female Disconnect 600V Copper, Tin plated
THOMAS & BETTS #MD1210F-1

Color-Keyed® Pigtail Female Disconnect 600V Copper, Tin plated

SKU # 78621078679 Manufacturer Series: KUBE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Connector Type: Pigtail Female Disconnect
Material: Copper, Tin Plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 12-10
Disconnect Size: 0.250" Diameter
Color Code: Yellow
Insulator: MDBOOT-1

Additional Info: Body Size: 1